F732-20E-B9-J
Description
F732-20E-B9-J WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52064
BDI # 171577
Features
Mounting Frame:
180TC/210C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Endcap
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5