F713-40-B5-H

COMPARE

F713-40-B5-H

Description
F713-40-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51889

BDI # 171402

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.25HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343497
Mounting Method: Direct Mounted
Overall Length - Inch: 6.065

Price Inventory : Available to order
Loading Price
QTY
SF718-40-B5-G

COMPARE

SF718-40-B5-G

Description
SF718-40-B5-G WORM SPEED REDUCER ; NON RETURNABLE 5/8" I/P 1-1/8" O/P

BOSTON GEAR

Part # 14341

BDI # 163057

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 43.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : Available to order
Loading Price
QTY