F713-40-B5-H
Description
F713-40-B5-H WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51889
BDI # 171402
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343497
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065