NF50

COMPARE

NF50

Description
NF50 SPUR GEAR ; 7/8" BORE 5" PICH DIA 50T CI

BOSTON GEAR

Part # NF50

BDI # 21430850

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 10 DP
Other Features: Web Style | Type B | Minimum Bore 7/8
Global Part Number GPN: 668100
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
HS810L

COMPARE

HS810L

Description
HS810L HELICAL GEAR ; STEEL

BOSTON GEAR

Part # HS810L

BDI # 164283

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 1.25
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | With Keyway
Global Part Number GPN: 667256
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
ND24 B

COMPARE

ND24 B

Description
ND24 B SPUR GEAR ; 2" PITCH DIA 12 DP 3/4" FACE

BOSTON GEAR

Part # ND24 B

BDI # 161062

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Minimum Bore 5/8
Global Part Number GPN: 667526
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD24

COMPARE

GD24

Description
GD24 CHANGE SPUR GEAR ; 1" BORE 2" PITCH DIA 12 DP

BOSTON GEAR

Part # GD24

BDI # 161249

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN: 667387
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
H1218L

COMPARE

H1218L

Description
H1218L HELICAL GEAR ; 12" P 18T 14.5DEG PA 1-1/2" PD

BOSTON GEAR

Part # H1218L

BDI # 164318

Features

Gear Style: Helical Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 Transverse DP
Other Features: Plain Style | Type A | 45 Degree Helix Angle | Without Hub | With Keyway
Global Part Number GPN: 668648
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY