F732-60E-B7-G
Description
F732-60E-B7-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52083
BDI # 171596
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343811
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.5