F724-30-B5-H
Description
F724-30-B5-H WORM SPEED REDUCER ; NON-RETURNABLE RIGHT ANGLE 56C
Part # 52003
BDI # 171516
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343629
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
R146 BM1
Description
R146 BM1 SPIRAL BEVEL GEARBOX ; NON-RETURNABLE RH 1" BORE
Part # 40360
BDI # 168808
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.5
Overall Width - Inch:
11.66
F715-10-B5-H
Description
F715-10-B5-H WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51901
BDI # 171414
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343509
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
RF715-5-B5-H
Description
RF715-5-B5-H WORM SPEED REDUCER ; POR NON RETURNABLE RIGHT ANGLE SINGLE
Part # 52645
BDI # 171988
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
344671
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.905