Page 1 of 11

Next

Compare
XFCR15

COMPARE

XFCR15

Description
XFCR15 COUPLING INSERT ; RUBBER

BOSTON GEAR

Part # 08080

BDI # 160516

Features

Component: Spider
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 1.5
Outside Diameter - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Coupling Type: Jaw Coupling
Torque: 125In-Lbs

Price Inventory : In stock
Loading Price
QTY
F713-20-B5-J

COMPARE

F713-20-B5-J

Description
F713-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C

BOSTON GEAR

Part # 51881

BDI # 171395

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 33.782
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343489
Mounting Method: Direct Mounted
Overall Length - Inch: 6.065

Price Inventory : In stock
Loading Price
QTY

COMPARE

UT006-005-0-RM060-37

Description
UT006-005-0-RM060-37 GEARHEAD ; NON RETURNABLE SIZE 6 RATIO 5:1

BOSTON GEAR

Part # 42-114322-9644

BDI # 23297537

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 350
Reducer Type: Inline
Motor Included: No

Inch - Metric: Metric
Other Features: Single Reduction
Mounting Method: Flange Mounted
Overall Length - Inch: 5.604
Overall Width - Inch: 3.54

Price Inventory : Available to order
Loading Price
QTY
SSHF726-20K-B5-HS1-P23

COMPARE

SSHF726-20K-B5-HS1-P23

Description
SSHF726-20K-B5-HS1-P23 WRM SPD RED ; NON RETURNABLE STAINLESS

BOSTON GEAR

Part # H07615

BDI # 184276

Features

Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 87.5
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 9.54

Price Inventory : Available to order
Loading Price
QTY

COMPARE

SF718V-20-B5-J

Description
SF718V-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE 20:1 SGL RA

BOSTON GEAR

Part # 45810

BDI # 21430853

Price Inventory : Available to order
Loading Price
QTY