Features
Component:
Spider
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
1.5
Outside Diameter - Millimeter:
38.1
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
125In-Lbs
B1214-8
Description
B1214-8 PLAIN CYLINDRICAL BEARING ; 3/4"X7/8"X1" BRONZE
Part # 34904
BDI # 167806
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.878
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Global Part Number GPN:
482291
Features
Component:
Insert
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
1500In-Lbs
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.25
Flange Outside Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
1.253
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
25.4
Global Part Number GPN:
482752
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
450In-Lbs