715-5-J
Description
715-5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE
Part # 51632
BDI # 171146
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343102
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.255
F713-5-B5-J
Description
F713-5-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51872
BDI # 171386
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343504
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065