F724-10-B7-G
Description
F724-10-B7-G WORM SPEED REDUCER ; SOLID SHAFT SINGLEUCTION
Part # 51984
BDI # 171497
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343607
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44
F718-10-B5-G
Description
F718-10-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51927
BDI # 171440
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343538
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
F715-10-B5-H
Description
F715-10-B5-H WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51901
BDI # 171414
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343509
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.4
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343028
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.505
F713-10-B5-G
Description
F713-10-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51873
BDI # 171387
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343481
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065