F726-40-B5-G
Description
F726-40-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52044
BDI # 171557
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343673
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
SF852BR-40K-B9-M1
Description
SF852BR-40K-B9-M1 WORM SPEED REDUCER ; NON-RETURNABLE 1.125" I/P 1-1/2"
Part # F01543
BDI # 181282
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
13.462
Nominal Center Distance - Inch:
0.53
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.4
F718B-40K-B5-G1
Description
F718B-40K-B5-G1 WORM SPEED REDUCER ; NON-RETURNABLE H01567 30275284
Part # H01567
BDI # 21527446
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
F721-40-B5-G
Description
F721-40-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51972
BDI # 171485
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343595
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.06
F724-40-B5-J
Description
F724-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 52007
BDI # 171520
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343636
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.44