F726-50-B5-J
Description
F726-50-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 52049
BDI # 171562
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343681
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44