FWC721-600-B5-J
Description
FWC721-600-B5-J WORM SPEED REDUCER ; NON-RETURNABLE SOLID SHAFT DOUBLEUCTION
Part # 19227
BDI # 164584
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343909
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.25