H1086 RH
Description
H1086 RH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE
Part # 12974
BDI # 162270
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666867
Pressure Angle:
14-1/2 Degree