F715-40-B5-J
Description
F715-40-B5-J WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 51917
BDI # 171430
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343525
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.065