DT060-040-0-RM060-17
Description
DT060-040-0-RM060-17 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-115038-7665
BDI # 848221
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.96
Overall Width - Inch:
2.4