5491
Description
5491 RADIAL BALL BEARING ; 1/2" BORE 1-1/8" OD 3/8" WD SR OPEN
Part # 50564
BDI # 170638
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground Anti-Friction | 1.25" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14.3
Other Features:
Unground Anti-Friction | 1.938" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Housing Width - Millimeter:
11.1
Material - Ball:
Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel Alloy
Mounting Thread:
7/16-20 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Alloy Steel Insert | Extra Capacity | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
7.137
Material - Ball:
Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel Alloy
Mounting Thread:
1/4-28 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Alloy Steel Insert | Extra Capacity | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing
Features
Enclosure:
Open
Housing Width - Millimeter:
7.137
Material - Ball:
Steel
Material - Liner:
Not Available
Material - Outer Member:
Steel
Mounting Thread:
1/4-28 UNF
Thread Direction:
Right Hand
Inch - Metric:
Inch
Other Features:
Oil Impregnated Sintered Bronze Insert | Precision | Corrosion Resistant
Rolling Element:
Spherical Plain Bearing