HF718-15-B5-H-P16
Description
HF718-15-B5-H-P16 WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 63016
BDI # 175836
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343992
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
726-15-G
Description
726-15-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 51741
BDI # 171255
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343190
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
F718-15-B5-J
Description
F718-15-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51932
BDI # 171445
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343546
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
F713-20-B5-J
Description
F713-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Part # 51881
BDI # 171395
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343489
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
NT23-030-0-RM060-6
Description
NT23-030-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-116846-A199
BDI # 852338
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.83
Overall Width - Inch:
2.4