F833B-71K-B5-M1
Description
F833B-71K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00711
BDI # 180513
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
12.03
Overall Width - Inch:
6.62
873B-71K-M1
Description
873B-71K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00492
BDI # 180386
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
20.55
Overall Width - Inch:
9.81
863B-71K-M1
Description
863B-71K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00390
BDI # 180284
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
8
832B-71K-M1
Description
832B-71K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00133
BDI # 180029
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
F832B-71K-B5-M1
Description
F832B-71K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00647
BDI # 180451
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62