Page 1 of 6

Next

Compare
GB1055

COMPARE

GB1055

Description
GB1055 WORM GEAR ; 8.333" PITCH DIA 12 DP 1/2" FACE

BOSTON GEAR

Part # 13638

BDI # 162702

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 8.333
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 3/4
Global Part Number GPN: 666668
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
GB8100

COMPARE

GB8100

Description
GB8100 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13668

BDI # 162720

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 12.5
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 666834
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
G8100A RH

COMPARE

G8100A RH

Description
G8100A RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13188

BDI # 162455

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 12.5
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 8 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 666844
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
Q1323

COMPARE

Q1323

Description
Q1323 WORM GEAR ; BRONZE

BOSTON GEAR

Part # 13450

BDI # 162561

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 2.083
Inch - Metric: Inch
Material: Bronze
Face Width - Millimeter: 3.962

Face Width - Inch: 0.156
Pitch: 48 DP
Other Features: Web Style | Type B | Minimum Bore 1/4
Global Part Number GPN: 666626
Pressure Angle: 25 Degree

Price Inventory : Available to order
Loading Price
QTY
YF100

COMPARE

YF100

Description
YF100 SPUR GEAR ; CAST IRON

BOSTON GEAR

Part # 10652

BDI # 161490

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 10 DP
Other Features: Spoke Style | Type D | Minimum Bore 1-1/8
Global Part Number GPN: 667914
Pressure Angle: 20

Price Inventory : Available to order
Loading Price
QTY