Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
5.563
Face Width - Inch:
0.219
Pitch:
32 DP
Other Features:
Spoke Style | Type D | Minimum Bore 5/16
Global Part Number GPN:
666913
Pressure Angle:
14-1/2 Degree
50A96
Description
50A96 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16316
BDI # 163880
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.467
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Rough Bore
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
5.563
Face Width - Inch:
0.219
Pitch:
32 DP
Other Features:
Spoke Style | Type D | Minimum Bore 5/16
Global Part Number GPN:
666699
Pressure Angle:
25 Degree
41B96
Description
41B96 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 16486
BDI # 163947
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Brass
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Web with Lighten Holes Style | Type C | Minimum Bore 3/8
Global Part Number GPN:
667637
Pressure Angle:
20