833B-160K-M1
Description
833B-160K-M1 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00173
BDI # 180069
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
13.78
Overall Width - Inch:
6
F653BF-160-B5
Description
F653BF-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28855
BDI # 166022
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338760
Mounting Method:
Flange Mounted
Overall Length - Inch:
18.63
F643B-160-B5
Description
F643B-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28848
BDI # 166016
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338684
Mounting Method:
Base Mounted
Overall Length - Inch:
16.31
F653B-160-B7
Description
F653B-160-B7 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28851
BDI # 166019
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338752
Mounting Method:
Base Mounted
Overall Length - Inch:
17.88
F653B-160-B5
Description
F653B-160-B5 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 28854
BDI # 166021
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
10.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | No Lubricant
Global Part Number GPN:
338751
Mounting Method:
Base Mounted
Overall Length - Inch:
17.88