F713-20-B5-J
Description
F713-20-B5-J WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51881
BDI # 171395
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343489
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.065
F832B-22K-B5-M1
Description
F832B-22K-B5-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F00610
BDI # 180424
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
87.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.806
Nominal Center Distance - Inch:
3.89
Other Features:
Double Reduction | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.25
SSHF72620B7HSP23
Description
SSHF72620B7HSP23 WORM SPEED REDUCER ; NON-RETURNABLE STAINLESS STEEL
Part # H08670
BDI # 184478
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54
872BF-22K-M8
Description
872BF-22K-M8 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE INLINE
Part # F00456
BDI # 180350
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.32
Overall Width - Inch:
11.81