TW113A-400-EM5
Description
TW113A-400-EM5 WORM GEAR SPEED REDUCER ; NON RETURNABLE SUB-FRACTIONAL
Part # 48952
BDI # 170165
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
4.4
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Double Reduction | Sub Fractional HP | No Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
FWA726-400-B5-G
Description
FWA726-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52357
BDI # 171711
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338885
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
FWA730-400-B5-G
Description
FWA730-400-B5-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 61959
BDI # 175774
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
338896
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.49
SBKCFWC726-400P-B5-JS
Description
SBKCFWC726-400P-B5-JS WORM SPEED REDUCER ; NON RETURNABLE WASHDOWN
Part # H02109
BDI # 21527476
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubricant | Stainless BostKleen paint
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.66
RFWC752-400E-B5-G
Description
RFWC752-400E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53141
BDI # 172421
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345178
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.78