DTR142-060-0-RM142-77
Description
DTR142-060-0-RM142-77 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-314000-7872
BDI # 848829
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.244
Overall Width - Inch:
5.591
SSHF732-60K-B7-HS1-P23
Description
SSHF732-60K-B7-HS1-P23 WRM SPD RED ; NON-RETURNABLE STAINLESS
Part # H09885
BDI # 184567
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.16
SSHF726-60KT-B5-HS1-P16
Description
SSHF726-60KT-B5-HS1-P16 WRM SPD RED ; NON-RETURNABLE STAINLESS
Part # H11503
BDI # 185243
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54
RF752-60E-B9-G
Description
RF752-60E-B9-G WORM SPEED REDUCER ; NON-RETURNABLE
Part # 52839
BDI # 172182
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
131.064
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345039
Mounting Method:
Direct Mounted
Overall Length - Inch:
23.19
SSHF726-60K-B7-HS1-P23
Description
SSHF726-60K-B7-HS1-P23 WRM SPD RED ; STAINLESS
Part # H07607
BDI # 184268
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Washdown Duty | 2 Piece Mounting Base | Heavy Duty Tapered Roller Bearing | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.54