UT006-070-0-RM060-29
Description
UT006-070-0-RM060-29 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114372-8735
BDI # 850702
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.259
Overall Width - Inch:
2.76
VT090-070-0-RM075-19
Description
VT090-070-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 27-119347-G094
BDI # 847506
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
3.543
VT090-070-0-RM075-40
Description
VT090-070-0-RM075-40 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 27-119347-G647
BDI # 847507
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
3.543
832B-71K-M1
Description
832B-71K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00133
BDI # 180029
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
11.57
Overall Width - Inch:
6
PL6180-070-KS-S-4050503-35.0
Description
PL6180-070-KS-S-4050503-35.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01334
BDI # 184171
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable
Nominal Max Output RPM:
25
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Helical-Helical Gear | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.406
Overall Width - Inch:
7.087