GB102A

COMPARE

GB102A

Description
GB102A CHANGE SPUR GEAR ; 3/4" BORE 6-3/8" PITCH DIA 16DP

BOSTON GEAR

Part # 11064

BDI # 161678

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 6.375
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668483
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY