Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | Double Bearing Input | Heavy Duty Tapered Roller Bearing
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.16
Overall Width - Inch:
7.82
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Worm on Top
Global Part Number GPN:
343026
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.156
309A-30K-H
Description
309A-30K-H WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45528
BDI # 169011
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Worm on Bottom
Global Part Number GPN:
343002
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.156
DTR115D-030-0-RM115-52
Description
DTR115D-030-0RM115-52 PLANETARY GEARHEAD ; NON-RETURNABLE
Part # 32-416495-D663
BDI # 849024
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
8 Arc Minute Precision | With Redimount | Dual Shaft | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
10
Overall Width - Inch:
4.528
309B-15K-H
Description
309B-15K-H WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Part # 45544
BDI # 169027
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
23.876
Other Features:
Single Reduction | Sub Fractional HP | Worm on Top
Global Part Number GPN:
343014
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.156