H120Q16
Description
H120Q16 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 3995834
BDI # 312311
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Split Taper Bushing
Global Part Number GPN:
11337
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed
H120R16
Description
H120R16 ROLLER CHAIN SPROCKET ; 1-1/2" P 16T HT BORE SPLIT TAPER BUSHING
Part # 1178714
BDI # 312314
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Split Taper Bushing
Global Part Number GPN:
10351
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed