35H20
Description
35H20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1169192
BDI # 323783
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
9721
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
35H19
Description
35H19 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1169184
BDI # 323782
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
Split Taper Bushing
Global Part Number GPN:
9720
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Bushed
H3517X1
Description
H3517X1 OBSOLETE DO NOT USE 08/21 ; ROLLER CHAIN SPROCKET
Part # 1127786
BDI # 323952
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With Set Screw
Global Part Number GPN:
7238
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
H3518X3/4
Description
H3518X3/4 OBSOLETE DO NOT USE 08/21 ; ROLLER CHAIN SPROCKET
Part # 1127802
BDI # 323959
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.16
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.352
Other Features:
With Set Screw
Global Part Number GPN:
7240
Pitch Diameter - Millimeter:
54.864
Mounting Method:
Finished Bore