Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.28
Length Thru Bore - Millimeter:
25.4
Other Features:
2.438 Inch Hub Diameter | 0.284 Inch Teeth Width
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
10187
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
H40H23
Description
H40H23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1177054
BDI # 327777
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Split Taper Bushing
Global Part Number GPN:
10189
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
J40 RIV 10 FT CH
Description
J40 RIV 10 FT CH ROLLER CHAIN ; 1/2" PITCH 1 STRAND 10FT
Part # 1293497
BDI # 328353
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
HB40A17X5/8 IDLER
Description
HB40A17X5/8 IDLER ; 1/2" P 17T BALL BEARING 5/8" BORE
Part # 1297449
BDI # 330008
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.96
Length Thru Bore - Millimeter:
18.288
Other Features:
0.284 Inch Teeth Width