Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
D60Q24
Description
D60Q24 ROLLER CHAIN SPROCKET ; 3/4" P DBL 24T BORED FOR Q1 BUSHING
Part # 1174697
BDI # 328814
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Split Taper Bushing
Global Part Number GPN:
10022
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
D60Q21
Description
D60Q21 ROLLER CHAIN SPROCKET ; 3/4" P 21T BORE SPLIT TAPER BUSHING
Part # 1174663
BDI # 328811
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.033
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.426
Other Features:
Split Taper Bushing
Global Part Number GPN:
10019
Pitch Diameter - Millimeter:
127.838
Mounting Method:
Bushed