Page 1 of 2

Next

Compare
VF2S-223

COMPARE

VF2S-223

Description
VF2S-223 FLANGE BEARING UNIT ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 BOLT

BROWNING

Part # 767474

BDI # 311049

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Nominal Bolt Circle Diameter Round - Inch: 5.1
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F | Has Flinger

Global Part Number GPN: 13249
Housing Style: 2 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 130

Price Inventory : In stock
Loading Price
QTY
VF3S-116M

COMPARE

VF3S-116M

Description
VF3S-116M FLANGE BEARING UNIT ; 1" BORE 3" BOLT CIRCLE 3 HOLE

BROWNING

Part # 767597

BDI # 311679

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 28.169
Nominal Bolt Circle Diameter Round - Inch: 3
Housing Configuration: 1 Piece Solid
Other Features: Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F

Global Part Number GPN: 19277
Housing Style: 3 Bolt Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 76

Price Inventory : In stock
Loading Price
QTY
VPS-219

COMPARE

VPS-219

Description
VPS-219 PILLOW BLOCK BEARING UNIT ; 1-3/16" BORE 1-11/16" BASE-CENTRE

BROWNING

Part # 767448

BDI # 311251

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row
Global Part Number GPN: 19994
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
VPS-331

COMPARE

VPS-331

Description
VPS-331 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT

BROWNING

Part # 767507

BDI # 311380

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row | Medium Duty
Global Part Number GPN: 20055
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
VPS-223

COMPARE

VPS-223

Description
VPS-223 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 1-7/8" BASE-CTR HGT

BROWNING

Part # 767477

BDI # 311302

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row
Global Part Number GPN: 20007
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 5
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY