3Q SH PIN
Description
3Q SH PIN ; 1/2" DIA 1/4" NECK DIA 1-5/8" LG 5EA/PAK
Part # 1305119
BDI # 323742
5Q SH PIN
Description
5Q SH PIN 1/2" DIAMETER ; 5/16" NECK DIA 1-5/8" LG 5EA/PAK
Part # 1305135
BDI # 323753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
17835
Bushing Series:
H
VF2S-112M
Description
VF2S-112M FLANGE BEARING UNIT ; 3/4" BORE 2.8" BOLT CIRCLE 2 BOLT
Part # 767352
BDI # 311551
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
550154
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
71
Number of Mounting Holes:
2
VPS-216
Description
VPS-216 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-7/16" BASE-CTR HGT
Part # 767625
BDI # 311243
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row
Global Part Number GPN:
19987
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2