Features
Pitch Diameter - Inch:
5.73
Flange Outside Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Outside Diameter - Inch:
5.7
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
145.542
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17073
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
2AK54X 1 3/8
Description
2AK54X 1 3/8 V-BELT SHEAVE ; NON-RETURNABLE FINISHED BORE
Part # 3195419
BDI # 319953
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Bore - Millimeter:
34.925
Other Features:
Type 3
Global Part Number GPN:
15835
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.45
Outside Diameter - Millimeter:
138.43
Other Features:
Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
17161
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
2
4B54SD
Description
4B54SD V-BELT PULLEY SHEAVE ; NON RETURNABLE 4 GROOVE 5.4"OD
Part # 1004894
BDI # 331140
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
QD Bushing | Solid Style | Type A1
Global Part Number GPN:
15196
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4