Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Length Thru Bore - Millimeter:
31.75
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
41.275
Bore - Millimeter:
25.4
Bore - Inch:
1
Global Part Number GPN:
17835
Bushing Series:
H
SLS-110
Description
SLS-110 INSERT BEARING ; 5/8" BORE NARROW IR 0.512" OR WID
Part # 767197
BDI # 311438
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
13
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
23.825
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
23734
Mounting Method:
Set Screw
VS-S219
Description
VS-S219 INSERT BEARING ; NON-RETURNABLE STAINLESS STEEL
Part # 764108
BDI # 333404
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19.05
Other Features:
Single Row | Standard Duty | Corrosion Resistant | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
23768
Mounting Method:
Set Screw
SLS-112
Description
SLS-112 INSERT BEARING ; 3/4" BORE NARROW IR 0.591" OR WID
Part # 767198
BDI # 311439
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Light Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
27
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw