Features
Maximum Belt Width - Inch:
2.063
Maximum Belt Width - Millimeter:
52.4
Bearing Type:
Needle Bearing
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
63.5
Other Features:
Bearing with Retainer
Features
Maximum Belt Width - Inch:
1.063
Maximum Belt Width - Millimeter:
27
Bearing Type:
Needle Bearing
Face Width - Millimeter:
27
Face Width - Inch:
1.063
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.375
Length Thru Bore - Millimeter:
31.75
Other Features:
Bearing with Retainer
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
25.4
Other Features:
Bearing with Retainer
Belt Width - Millimeter:
15.875
Belt Series:
5L | B
H50P20
Description
H50P20 ROLLER CHAIN SPROCKET ; 5/8" P 20T HT BORE SPLIT TAPER BUSHING
Part # 1177435
BDI # 327835
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Split Taper Bushing
Global Part Number GPN:
10225
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed