VF2S-119M
Description
VF2S-119M FLANGE BEARING UNIT ; 1-3/16" BORE 3.6" BOLT CIRCLE 2 BOLT
Part # 767590
BDI # 311558
Features
Inch - Metric:
Inch
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
13196
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
2
VTBS-216
Description
VTBS-216 PILLOW BLOCK BEARING UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 767440
BDI # 311625
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row
Global Part Number GPN:
522983
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VPS-231
Description
VPS-231 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/4" BASE-CTR HGT
Part # 767881
BDI # 311312
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
20022
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VF4S-232
Description
VF4S-232 FLANGE BEARING UNIT ; 2" BORE 7.2" BOLT CIRCLE 4 BOLT
Part # 767423
BDI # 311128
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20252
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
VF4S-224
Description
VF4S-224 FLANGE BEARING UNIT ; 1-1/2" BORE 5.7" BOLT CIRCLE 4 BOLT
Part # 767895
BDI # 311119
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.23
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Temperature Range From -20 to 200 Degree F
Global Part Number GPN:
20238
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144