H60P19
Description
H60P19 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1177930
BDI # 327872
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Global Part Number GPN:
10275
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
DS60P19
Description
DS60P19 ROLLER CHAIN SPROCKET ; 3/4" P 19T SPLIT TAPER BUSHING
Part # 1176767
BDI # 329210
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
Split Taper Bushing
Global Part Number GPN:
10160
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed