Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.08
Outside Diameter - Millimeter:
129.032
Other Features:
Split Taper Bushing | Solid Style | Type 1
Global Part Number GPN:
13397
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
1
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Outside Diameter - Millimeter:
123.952
Other Features:
Split Taper Bushing | Type 3
Global Part Number GPN:
13402
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
2
H40H33
Description
H40H33 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 1177203
BDI # 327785
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
5.26
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.536
Other Features:
Split Taper Bushing
Global Part Number GPN:
10204
Pitch Diameter - Millimeter:
133.61
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
Split Taper Bushing
Global Part Number GPN:
9808
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Bushed