18HH100
Description
18HH100 TIMING PULLEY ; FOR 1" WD 1/2" PITCH BUSHED FOR H
Part # 1056829
BDI # 324908
Features
Pitch Diameter - Inch:
2.865
Flange Outside Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Outside Diameter - Inch:
2.811
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 4
Pitch Diameter - Millimeter:
72.771
Mounting Method:
Bushed