3HSB1-LR10

COMPARE

3HSB1-LR10

Description
3HSB1-LR10 ; BEVEL GEAR REDUCERS

BROWNING

Part # 1250984

BDI # 328893

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 1:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 7.5
Overall Width - Inch: 6.25

Price Inventory : Available to order
Loading Price
QTY
6HB1-LR10

COMPARE

6HB1-LR10

Description
6HB1-LR10 ; BEVEL GEAR REDUCERS

BROWNING

Part # 1251370

BDI # 328896

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 20HP
Nominal Max Output RPM: 1750
Reducer Type: Right Angle
Motor Included: No

Nominal Ratio: 1:1
Inch - Metric: Inch
Mounting Method: Direct Mounted
Overall Length - Inch: 9.094
Overall Width - Inch: 8.188

Price Inventory : Available to order
Loading Price
QTY