YSM10B20X3/4
Description
YSM10B20X3/4 BEVEL/MITER GEAR ; 2" PITCH DIA 10 DP PITCH
Part # 1229251
BDI # 321226
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
11.176
Face Width - Inch:
0.44
Pitch:
10 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 3/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
50.8