2TB86
Description
2TB86 V-BELT PULLEY SHEAVE ; 2 GROOVES 8.95" OD BUSHED SPLIT TAPER B
Part # 1002450
BDI # 328532
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.95
Outside Diameter - Millimeter:
227.33
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14403
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2
H80Q30
Description
H80Q30 ROLLER CHAIN SPROCKET ; 1" P 30T HT BORE FOR Q BUSHING
Part # 1178458
BDI # 312392
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Split Taper Bushing
Global Part Number GPN:
10325
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
2TB110
Description
2TB110 V-BELT PULLEY SHEAVE ; 2 GROOVES 11.35" OD BUSHED SPLIT TAPER B
Part # 1002633
BDI # 328501
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
11.35
Outside Diameter - Millimeter:
288.29
Other Features:
Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14395
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2