3TB68
Description
3TB68 V-BELT PULLEY SHEAVE ; 3 GROOVES 7.15" OD BUSHED SPLIT TAPER B
Part # 1002229
BDI # 328562
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.15
Outside Diameter - Millimeter:
181.61
Other Features:
Split Taper Bushing | Web Style | Type 13
Global Part Number GPN:
14141
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
3
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
10155
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.766
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 6
Pitch Diameter - Millimeter:
97.028
Mounting Method:
Bushed
22HH150
Description
22HH150 TIMING PULLEY ; 1-1/2" WD 1/2"CH PIT H STYLE
Part # 1057090
BDI # 324976
Features
Pitch Diameter - Inch:
3.501
Flange Outside Diameter - Millimeter:
96.85
Inch - Metric:
Inch
Outside Diameter - Inch:
3.447
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
1/2 Inch
Other Features:
Heavy | Split Taper Bushing | Type 16
Pitch Diameter - Millimeter:
88.925
Mounting Method:
Bushed
2B54Q
Description
2B54Q V-BELT PULLEY SHEAVE ; 2 GROOVES 5-3/4" OD BUSHED
Part # 1010396
BDI # 329857
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Other Features:
Split Taper Bushing | Type 5
Global Part Number GPN:
14453
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
Q1
Number of Grooves:
2