Features
Pitch Diameter - Inch:
4.775
Flange Outside Diameter - Millimeter:
127
Inch - Metric:
Inch
Outside Diameter - Inch:
4.745
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 2
Pitch Diameter - Millimeter:
121.285
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.46
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.459 Inch Teeth Width
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
Split Taper Bushing
Global Part Number GPN:
10155
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Bushed
2VP42X7/8
Description
2VP42X7/8 VARIABLE SPEED SHEAVE ; 7/8" BORE 2 GROOVES 3.95" OD FINISH BORE
Part # 1045871
BDI # 333054
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.95
Outside Diameter - Millimeter:
100.33
Bore - Millimeter:
22.225
Other Features:
Solid Style
Global Part Number GPN:
579115
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B
Bushing Size:
No Bushing
Number of Grooves:
2