Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
38.2
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
194.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
178.054
Nominal Center Distance - Inch:
7.01
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.7
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
50
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.758
Nominal Center Distance - Inch:
3.77
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.07
Features
Mounting Frame:
145TY
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
30.7
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
11.125
Nominal Center Distance - Inch:
0.438
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81