6GWBPF1 45.8

COMPARE

6GWBPF1 45.8

Description
6GWBPF1 45.8 WORM GEAR REDUCER

BROWNING

Part # E459

BDI # 358347

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 38.2
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWPF1 9

COMPARE

6GWPF1 9

Description
6GWPF1 9 WORM GEAR REDUCER

BROWNING

Part # E429

BDI # 358384

Features

Mounting Frame: Not Available
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 194.4
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 54.762
Nominal Center Distance - Inch: 2.156
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
215SMTP15

COMPARE

215SMTP15

Description
215SMTP15 SHAFT MOUNT REDUCER

BROWNING

Part # PF0005

BDI # 358875

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 178.054
Nominal Center Distance - Inch: 7.01
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 15.7

Price Inventory : Available to order
Loading Price
QTY
107SMTP35

COMPARE

107SMTP35

Description
107SMTP35 SHAFT MOUNT REDUCER ; BROW SMTP

BROWNING

Part # PB0005

BDI # 358810

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 50
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 95.758
Nominal Center Distance - Inch: 3.77
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.07

Price Inventory : Available to order
Loading Price
QTY
6GWBPF1 57

COMPARE

6GWBPF1 57

Description
6GWBPF1 57 WORM GEAR REDUCER

BROWNING

Part # E460

BDI # 358348

Features

Mounting Frame: 145TY
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 30.7
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY