H80P17
Description
H80P17 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178292
BDI # 312373
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
10309
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.803
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.436
Other Features:
Split Taper Bushing
Global Part Number GPN:
10170
Pitch Diameter - Millimeter:
172.79
Mounting Method:
Bushed
H60H17
Description
H60H17 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177880
BDI # 327860
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
Split Taper Bushing
Global Part Number GPN:
10270
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
H3517X1
Description
H3517X1 OBSOLETE DO NOT USE 08/21 ; ROLLER CHAIN SPROCKET
Part # 1127786
BDI # 323952
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With Set Screw
Global Part Number GPN:
7238
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
40B17
Description
40B17 OBSOLETE DO NOT USE 08/21 ; ROLLER CHAIN SPROCKET
Part # 1122316
BDI # 323495
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.721
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.974
Global Part Number GPN:
8411
Pitch Diameter - Millimeter:
69.12
Mounting Method:
Rough Bore