H80Q20
Description
H80Q20 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178359
BDI # 312382
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
10315
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
35H20
Description
35H20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SINGLE BUSHED
Part # 1169192
BDI # 323783
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
Split Taper Bushing
Global Part Number GPN:
9721
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
10167
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Other Features:
Split Taper Bushing
Global Part Number GPN:
10335
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Bushed
H6020X 1 3/16
Description
H6020X 1 3/16 OBSOLETE DO NOT USE 08/21 ; FINISHED BORE SPROCKET
Part # 1882471
BDI # 324471
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With Set Screw
Global Part Number GPN:
7923
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore